Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP1491RVM-15
Zoro # G512040935
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material ABS, Polycarbonate
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Head Protection Venting Yes
- Standards ANSI Z89.1-2014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Material | ABS, Polycarbonate |
Suspension Adjustment Type | Wheel Ratchet |
Head Protection Venting | Yes |
Standards | ANSI Z89.1-2014 |
Head Protection Graphics | No Graphics |
ANSI Classification | Type II, Class C |
Chin Strap | Yes |
Includes | MIPS Included |
Chin Strap Material | Polyester |
ANSI Electrical Class | C |
ANSI Impact Type | 2 |
Description
Hard Hat, ANSI Classification Type II, Class C, Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Polycarbonate, Head Protection Venting Yes, Standards ANSI Z89.1-2014
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Traffic Coverall, Hi-Vis, Yw, Polyester, L (V1070160U-L)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Off-Road Diesel Only, Landscape (OS-DS-D-710-L-2070)
- SEIDMAN ASSOCIATES Industrial Grade Nitrile Gloves, Powder-Free, Black, X-Large, 100/Box, GNPR-XL-1-K (GNPR-XL-1-K)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Point Textile Suspension, Wheel Ratchet Adjustment, Pink (280-HP241R-20)
- PIP Safety Helmet (280-EV6161V-CH-40)
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gray (280-EV6151-40)
- PIP Hard Hat (280-HP1491RM-11)
- PIP Hard Hat (280-HP641R-20)
- PIP Hard Hat (280-HP241RV-31)
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Reflective, Vented, Ractchet (6-point), Green (X5004VX-ANSI)
- Pip Hard Hats