Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP1491RM-44
Zoro # G012041005
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material ABS, Polycarbonate
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Head Protection Venting No
- Standards ANSI Z89.1-2014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Material | ABS, Polycarbonate |
Suspension Adjustment Type | Wheel Ratchet |
Head Protection Venting | No |
Standards | ANSI Z89.1-2014 |
High-Visibility | Yes |
ANSI Electrical Class | E |
Head Protection Graphics | No Graphics |
Chin Strap | Yes |
Chin Strap Material | Polyester |
ANSI Impact Type | 2 |
ANSI Classification | Type II, Class E |
Includes | MIPS Included |
Description
Hard Hat, ANSI Classification Type II, Class E, Head Protection Color Hi-Vis Yellow, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Polycarbonate, Head Protection Venting No, High-Visibility Yes, Standards ANSI Z89.1-2014
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBURST SYSTEMS Sign For Sale 11 in x 14 in (3620)
- CONDOR Disposable Shirt , 3XL , White , Snap Front (30C584)
- CONDOR Flame-Retardant Treated Cotton Pants, Orange, 2XL (5WYR0)
- PIONEER Safety Vest, Hi-Vis, Yellow, FR, S/M (V2510860U-S/M)
- PIP Hard Hat (280-HP641R-12)
- PIP Hard Hat (280-HP641R-03)
- PIP Hard Hat (280-HP1491RVM-01)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, 4-Pt Nylon Webbing Cradle, Ratchet Adjustment, Brown (280-HP641R-12)
- PIP Evolution Deluxe 6151 Cap Style Hard Hat HDPE Shell, 6-Pt Suspension, Ratchet Adj., Neon Yellow (280-EV6151-LY)
- PIP Evolution Deluxe 6161 Full Brim Hard Hat HDPE Shell, 6-Pt Polyester Suspension, Ratchet Adj., White (280-EV6161-10)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (A020BA01)
- Pip Head Protection