Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP1491RM-09
Zoro # G812040963
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material ABS
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Head Protection Venting No
- Standards ANSI Z89.1-2014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Material | ABS |
Suspension Adjustment Type | Wheel Ratchet |
Head Protection Venting | No |
Standards | ANSI Z89.1-2014 |
ANSI Impact Type | 2 |
ANSI Classification | Type II, Class E |
Includes | MIPS Included |
Head Protection Graphics | No Graphics |
ANSI Electrical Class | E |
Chin Strap | Yes |
Chin Strap Material | Polyester |
Description
Hard Hat, ANSI Classification Type II, Class E, Head Protection Color Gray, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Head Protection Venting No, Standards ANSI Z89.1-2014
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYL2X001200)
- MCR SAFETY Shoulder Leather Double Palm Large, PK12 (1211)
- WEST CHESTER PROTECTIVE GEAR Welding Left Hand Only Welding Glove, Pigskin Palm, L (9400LHO)
- LINCOLN ELECTRIC Welding Jacket (K4692-L)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, 4-Pt Nylon Webbing Cradle, Ratchet Adjustment, Brown (280-HP641R-12)
- PIP Hard Hat (280-HP641R-12)
- PIP Hard Hat (280-HP1491RM-11)
- PIP Safety Helmet (280-EV6161-CH-11)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, Hi-Vis Org (280-HP641RV-31)
- PIP Evo Vista Ascend Industrial Safety Helmet, Type I, Vented, ABS Shell, Integrated Faceshield, White (280-EVSV-CH-01W)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Pinlock (8-Point), White (E2QRW01A000)
- Pip Hard Hats