Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP1491RM-03
Zoro # G912040948
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material ABS, Polycarbonate
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Head Protection Venting No
- Standards ANSI Z89.1-2014
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Material | ABS, Polycarbonate |
Suspension Adjustment Type | Wheel Ratchet |
Head Protection Venting | No |
Standards | ANSI Z89.1-2014 |
Includes | MIPS Included |
Chin Strap | Yes |
Head Protection Graphics | No Graphics |
ANSI Impact Type | 2 |
Chin Strap Material | Polyester |
ANSI Electrical Class | E |
ANSI Classification | Type II, Class E |
Description
Hard Hat, ANSI Classification Type II, Class E, Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Polycarbonate, Head Protection Venting No, Standards ANSI Z89.1-2014
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 24" W (MG24.2460.BLA)
- HEXARMOR Coated Gloves, Polyurethane, Gray, 2XL, PR (2085-XXL (11))
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - Orange (H1-CH-05)
- KASK AMERICA Zenith X Plastic Mesh Visor (WVI00010)
- PIP Stromboli Cap Style Dome Hard Hat ABS/Polycarbonate Shell, 4 Point Nylon Webbing Cradle, White (280-HP841R-01)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, White (280-HP641RV-01)
- PIP Hard Hat (280-HP241RV-31)
- PIP Hard Hat (280-HP1491RM-01)
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Pink (280-EV6151-39)
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (280-EV6161V-20)
- MILWAUKEE TOOL Front Brim Gray Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1234)
- Pip Hard Hats