Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP1481R-11
Zoro # G112007635
product price: $93.95
/ea
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material Fiberglass
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | Fiberglass |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 8 |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1 |
Head Protection Graphics | N |
Application | Construction, Oil or Gas Petrochemical Refineries, Open-Pit Mining, Rubber Manufacturing, Steam Tunnels, Steel Mills, Welding |
ANSI Classification | Type 1, Class G |
Chin Strap | Yes |
Weight | 1.0 lb |
High Temperature Test Met | Yes |
Chin Strap Material | Polyester |
ANSI Electrical Class | G |
ANSI Impact Type | 1 |
Description
Hard Hat, ANSI Classification Type 1, Class G, Head Protection Style Full Brim, Head Protection Color Black, Head Protection Graphics N, Fits Hat Size One Size Fits Most, Head Protection Material Fiberglass, Accessory Mounting Options Not Applicable, Head Protection Venting No, Weight 1.0 lb, High Temperature Test Met Yes, Standards ANSI/ISEA Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 2X-3X Green Enhanced Visibility Multi Pocket Vest (B104-2X-3X)
- TENACTIV Work Gloves, Nitrile, 2XL, Red/Gray, PR (S18WTLFN-11)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYLXL001200)
- NOVATEK Industrial Air Scrub, 2000cfm, 2Speed, Red (G2100S)
- PIP Evolution Deluxe 6161 Full Brim Hard Hat HDPE Shell, 6-Pt Polyester Suspension, Ratchet Adj., White (280-EV6161-10)
- PIP Safety Helmet (280-EV6151SV-CH-10)
- PIP Evolution Deluxe 6151 Cap Style Hard Hat HDPE Shell, 6-Pt Suspension, Ratchet Adj., Neon Orange (280-EV6151-OR)
- PIP Evolution Deluxe 6151 Short Brim Hard Hat HDPE Shell, 6-Pt Suspension, Ratchet Adjustment, White (280-EV6151SV-10)
- PIP Hard Hat (280-HP641R-44)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Pt Textile Suspension, Wheel Ratchet Adj., Hi-Vis Orange (280-HP241R-31)
- MSA SAFETY Front Brim Hard Hat, V-Gard, Slotted Cap, Type 1, Class E, Fas-Trac Ratchet Suspension, Black (492559)
- Pip Head Protection