Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP1481R-02
Zoro # G212007580
product price: $93.95
/ea
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material Fiberglass
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | Fiberglass |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 8 |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1 |
Weight | 1.0 lb |
Application | Construction, Oil or Gas Petrochemical Refineries, Open-Pit Mining, Rubber Manufacturing, Steam Tunnels, Steel Mills, Welding |
ANSI Classification | Type 1, Class G |
Head Protection Graphics | N |
Chin Strap Material | Polyester |
Chin Strap | Yes |
High Temperature Test Met | Yes |
ANSI Impact Type | 1 |
ANSI Electrical Class | G |
Description
Hard Hat, ANSI Classification Type 1, Class G, Head Protection Style Full Brim, Head Protection Color Yellow, Head Protection Graphics N, Fits Hat Size One Size Fits Most, Head Protection Material Fiberglass, Accessory Mounting Options Not Applicable, Head Protection Venting No, Weight 1.0 lb, High Temperature Test Met Yes, Standards ANSI/ISEA Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (09816)
- CONDOR Flammable Safety Storage Cabinet, Hinged (795CV6)
- FEDERAL SIGNAL Fire Alarm Pull Station, Red (MPEX)
- SIGNMISSION Cycle Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Bicycle - Cycle Pk Only (A-1218 Bicycle - Cycle Pk Only)
- PIP Hard Hat (280-HP1491RM-44)
- PIP Evo 6161 Ascend Full Brim Safety Helmet HDPE Shell, 6-Pt Suspension, Wheel Ratchet Adjustment, White (280-EV6161-CH-10)
- PIP Evo Vistashield Industrial Safety Helmet ABS Shell, Type I, Vented, 6-Pt Polyester Suspension, White (280-EVSV-01W)
- PIP Evolution Deluxe 6161 Full Brim Hard Hat HDPE Shell, 6-Pt Polyester Suspension, Ratchet Adj., White (280-EV6161-10)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Point Textile Suspension, Wheel Ratchet Adjustment, Pink (280-HP241R-20)
- PIP Hard Hat (280-HP641R-01)
- MILWAUKEE TOOL Safety Helmet and Headlamp (48-73-1301, 2104)
- Pip Hard Hats