Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP1471R-11M
Zoro # G812007638
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 8
- Head Protection Venting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 8 |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1 |
Chin Strap Material | Polyester |
Head Protection Graphics | N |
Application | Construction, Oil or Gas Petrochemical Refineries, Open-Pit Mining, Rubber Manufacturing, Steam Tunnels, Steel Mills, Welding |
ANSI Classification | Type 1, Class C |
Chin Strap | Yes |
ANSI Electrical Class | C |
ANSI Impact Type | 1 |
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Full Brim, Head Protection Color Matte Black, Head Protection Graphics N, Fits Hat Size One Size Fits Most, Accessory Mounting Options Not Applicable, Head Protection Venting No, Standards ANSI/ISEA Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA O Ring Slide (9503880)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Black/Gray (810)
- POINT6 10th Mountain Light Cushion Over The Calf Socks, Coyote Brown, Extra Large, PR (11-0700-402-08)
- POLYCO Shoe Covers, M, Blue, PK200 (49310)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, Hi-Vis Ylw (280-HP641RV-44)
- PIP Kilimanjaro Type II Full Brim Hard Hat HDPE Shell, 4-Pt Textile Suspension, Ratchet Adjustment, Org (280-HP642R-03)
- PIP Hard Hat (280-HP641R-14)
- PIP Hard Hat (280-HP1491RM-11)
- PIP Safety Helmet (280-EVLV-CH-01W)
- PIP Evo 6161 Ascend Full Brim Safety Helmet HDPE Shell, 6-Pt Suspension, Wheel Ratchet Adjustment, Black (280-EV6161-CH-11)
- KLEIN TOOLS Safety Helmet, Type-2, Vented Class C, White (60565)
- Pip Hard Hats