Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-HP1471R-11
Zoro # G912007644
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Ratchet
- Number of Suspension Points 8
- Head Protection Venting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 8 |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1 |
Head Protection Graphics | N |
ANSI Classification | Type 1, Class C |
Application | Construction, Oil or Gas Petrochemical Refineries, Open-Pit Mining, Rubber Manufacturing, Steam Tunnels, Steel Mills, Welding |
Chin Strap | Yes |
Chin Strap Material | Polyester |
ANSI Electrical Class | C |
ANSI Impact Type | 1 |
Description
Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Full Brim, Head Protection Color Black, Head Protection Graphics N, Fits Hat Size One Size Fits Most, Accessory Mounting Options Not Applicable, Head Protection Venting No, Standards ANSI/ISEA Z89.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3PK Reusable Corded Earplugs (48-73-3151)
- RADIANS Safety Vest, SV22 Economy Type O, Black, M (RAD-SV22-1ZBM-MEDIUM)
- MOLDEX Moldex P100 Particulate Prefilter Disks (8940)
- NATIONAL SAFETY APPAREL Navy Hat, Nomex, One Size (H01FLCAP)
- PIP Evolution Deluxe 6161 Full Brim Hard Hat HDPE Shell, 6-Pt Polyester Suspension, Ratchet Adj., White (280-EV6161-10)
- PIP Evolution Deluxe 6151 Cap Style Hard Hat HDPE Shell, 6-Pt Suspension, Ratchet Adj., Neon Orange (280-EV6151-OR)
- PIP Hard Hat (280-HP241R-07)
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Pink (280-EV6151-39)
- PIP Hard Hat (280-HP1491RM-01)
- PIP Evo 6161 Ascend Full Brim Safety Helmet HDPE Shell, 6-Pt Suspension, Wheel Ratchet Adjustment, White (280-EV6161-CH-10)
- KLEIN TOOLS Climbing Hard Hat, Type 1, Class C (60149)
- Pip Hard Hats