Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-EV6161MCR2-50
Zoro # G112165991
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 6 |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1, TAA Compliant |
Accessory Slots | Yes |
Chin Strap | No |
Head Protection Graphics | No Graphics |
Application | Construction, Excavation, Industrial, Road Works |
Accessory Mounting Options | Headlamp Mount |
Includes | Reflective Decals |
ANSI Electrical Class | C |
ANSI Classification | Type I, Class C |
ANSI Impact Type | 1 |
Reverse Donning | Yes |
Description
Hard Hat, ANSI Classification Type I, Class C, Head Protection Style Full Brim, Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Accessory Mounting Options Headlamp Mount, Head Protection Venting No, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, TAA Compliant
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Dura-Scraper Drainage" Commercial Door Mat - 3/8 in x 24 in x 36 in - Black Rubber Doormats (03-236-DR)
- MSA SAFETY Replacement Sensor, Oxygen (10046946)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102001)
- EDGE Gloves, Black/Gray, 1 PR (48-706)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, White (280-HP641RV-01)
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow (280-EV6161V-20)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Point Textile Suspension and Pin-Lock Adjustment, Black (280-HP241-11)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, 4-Pt Nylon Webbing Cradle, Ratchet Adjustment, Dark Gray (280-HP641R-14)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, Dark Gray (280-HP641RV-14)
- PIP Evolution Deluxe 6151 Cap Style Hard Hat HDPE Shell, 6-Pt Polyester Suspension, Ratchet Adj., White (280-EV6151-10)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Gray (19767)
- Pip Head Protection