Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-EV6161MCR2-40
Zoro # G012165992
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 6 |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1, TAA Compliant |
Accessory Mounting Options | Headlamp Mount |
ANSI Classification | Type I, Class C |
Includes | Reflective Decals |
Reverse Donning | Yes |
Accessory Slots | Yes |
Application | Construction, Excavation, Industrial, Road Works |
Head Protection Graphics | No Graphics |
ANSI Electrical Class | C |
Chin Strap | No |
ANSI Impact Type | 1 |
Description
Hard Hat, ANSI Classification Type I, Class C, Head Protection Style Full Brim, Head Protection Color Gray, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Accessory Mounting Options Headlamp Mount, Head Protection Venting No, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, TAA Compliant
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Mgnetic Belt Barrier, Danger High Voltage (MH5010)
- ELITE WEAR Back Support Belt, Black, Size: Large (BB800BK (L))
- LYLE Plastic Keep Hands Clear Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0614-NP_14X10)
- RINGERS GLOVES Impact Resistant Gloves, Orange, L, PR (162)
- PIP Evolution Deluxe 6151 Short Brim Hard Hat HDPE Shell, 6-Pt Suspension, Ratchet Adjustment, White (280-EV6151SV-10)
- PIP Evolution Deluxe Short Brim Hard Hat HDPE Shell, 6-Pt Suspension w/Ratchet Adjustment, White (280-EV6151S-10)
- PIP Evolution Deluxe 6151 Cap Style Hard Hat HDPE Shell, 6-Pt Polyester Suspension, Ratchet Adj., Blue (280-EV6151-50)
- PIP Whistler Cap Style Hard Hat HDPE Shell, Vented 4-Pt Textile Suspension, Ratchet Adjustment, Royal (280-HP241RV-17)
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gray (280-EV6151-40)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, White (280-HP641RV-01)
- MILWAUKEE TOOL Hard Hat (48-73-1212)
- Pip Hard Hats