Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-EV6161MCR2-10
Zoro # G512165997
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 6 |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1, TAA Compliant |
Application | Construction, Excavation, Industrial, Road Works |
ANSI Impact Type | 1 |
ANSI Electrical Class | C |
Reverse Donning | Yes |
Accessory Slots | Yes |
Accessory Mounting Options | Headlamp Mount |
Includes | Reflective Decals |
Chin Strap | No |
Head Protection Graphics | No Graphics |
ANSI Classification | Type I, Class C |
Description
Hard Hat, ANSI Classification Type I, Class C, Head Protection Style Full Brim, Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Accessory Mounting Options Headlamp Mount, Head Protection Venting No, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, TAA Compliant
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 465K66 (465K66)
- CONDOR Knit Glove, Poly/Cotton, L, PK144 (4NMU9)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-5/8" Shank L, Steel, 6271 (06271)
- BRADY Floor Stencil, Polypropylene, 6" Overall H, 148806 (148806)
- PIP Safety Helmet (280-EV6151SV-CH-20)
- PIP Dynamic Dom Cap Style Dome Hard Hat HDPE Shell, 4-PT Suspension, Rachet Adjustment, Black (280-HP341R-11)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, Hi-Vis Org (280-HP641RV-31)
- PIP Evo Vistashield Industrial Safety Helmet ABS Shell, Type I, Vented, 6-Pt Polyester Suspension, White (280-EVSV-01W)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Point Textile Suspension and Pin-Lock Adjustment, Black (280-HP241-11)
- PIP Hard Hat (280-HP241R-02)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Red (H-805SFV-UV)
- Pip Hard Hats