Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-EV6151V-OR
Zoro # G712041008
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 6
- Head Protection Venting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 6 |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1, TAA Compliant |
Includes | VENTED |
Application | Construction, Excavation, Industrial, Road Works |
ANSI Electrical Class | C |
ANSI Classification | Type I, Class C |
Reverse Donning | Yes |
Low Temperature Test Met | Yes |
Chin Strap | No |
ANSI Impact Type | 1 |
Head Protection Graphics | No Graphics |
Accessory Slots | Yes |
Description
Hard Hat, ANSI Classification Type I, Class C, Head Protection Color Neon Orange, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting Yes, Reverse Donning Yes, Low Temperature Test Met Yes, Standards ANSI/ISEA Z89.1, TAA Compliant
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Breaker Lockout, Mini, Pin In, Pushbutton (90847)
- CONDOR Safety Vest, Orange/Red, X-S, Hook-and-Loop (491R82)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWHXL0025VP)
- KLEIN TOOLS Situational Awareness Bluetooth Earmuffs (AESEM1S)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-pt Textile Suspension and Pin-Lock Adjustment, Dark Gray (280-HP241-14)
- PIP Evolution Deluxe 6151 Cap Style Hard Hat HDPE Shell, 6-Pt Polyester Suspension, Ratchet Adj., Blue (280-EV6151-50)
- PIP Evolution Deluxe 6161 Full Brim Hard Hat HDPE Shell, 6-Pt Suspension, Ratchet Adjustment, Neon Org (280-EV6161V-OR)
- PIP Hard Hat (280-HP1491RM-11)
- PIP Evo Vista Ascend Industrial Safety Helmet, Type I, Vented, ABS Shell, Integrated Faceshield, Black (280-EVSV-CH-11SR)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Point Textile Suspension, Wheel Ratchet Adjustment, Yellow (280-HP241R-02)
- KLEIN TOOLS Hard Hat, Vented, Full Brim with Headlamp, White (60407)
- Pip Hard Hats