Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-EV6151MCR2-50
Zoro # G512166000
product price: $41.09
/ea
$41.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 6
- Head Protection Venting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 6 |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1, TAA Compliant |
Head Protection Graphics | No Graphics |
Includes | Reflective Decals |
Low Temperature Test Met | Yes |
Reverse Donning | Yes |
Accessory Mounting Options | Headlamp Mount |
Application | Construction, Excavation, Industrial, Road Works |
ANSI Electrical Class | C |
ANSI Classification | Type I, Class C |
ANSI Impact Type | 1 |
Chin Strap | No |
Accessory Slots | Yes |
Description
Hard Hat, ANSI Classification Type I, Class C, Head Protection Color Blue, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Accessory Mounting Options Headlamp Mount, Head Protection Venting No, Reverse Donning Yes, Low Temperature Test Met Yes, Standards ANSI/ISEA Z89.1, TAA Compliant
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-10001-02)
- 2W INTERNATIONAL Hard Cap Knee Pad (NPH02)
- IMPACTO Impact Resistant Gloves, TPR Back, L, PR (NS29200)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, S, 1 PR (2062-S (7))
- PIP Hard Hat (280-HP241RV-03)
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Pink (280-EV6151-39)
- PIP Hard Hat (280-HP241R-09)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Point Textile Suspension, Wheel Ratchet Adjustment, White (280-HP241R-01)
- PIP Whistler Cap Style Hard Hat HDPE Shell, Vented 4-Pt Textile Suspension, Ratchet Adjustment, Royal (280-HP241RV-17)
- PIP Evolution Deluxe 6151 Short Brim Hard Hat HDPE Shell, 6-Pt Suspension, Ratchet Adjustment, White (280-EV6151SV-10)
- GE Cap Style Non-Vented Hard Hat, 4-Point Adjustable Ratchet Suspension, Blue (GH327B)
- Pip Head Protection