Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-EV6151MCR2-20
Zoro # G312165975
product price: $41.09
/ea
$41.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 6
- Head Protection Venting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 6 |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1, TAA Compliant |
Accessory Mounting Options | Headlamp Mount |
Reverse Donning | Yes |
Accessory Slots | Yes |
Low Temperature Test Met | Yes |
ANSI Electrical Class | C |
Includes | Reflective Decals |
ANSI Classification | Type I, Class C |
Chin Strap | No |
ANSI Impact Type | 1 |
Application | Construction, Excavation, Industrial, Road Works |
Head Protection Graphics | No Graphics |
Description
Hard Hat, ANSI Classification Type I, Class C, Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Accessory Mounting Options Headlamp Mount, Head Protection Venting No, Reverse Donning Yes, Low Temperature Test Met Yes, Standards ANSI/ISEA Z89.1, TAA Compliant
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 3.5" Height, Non-Potable Water Not For Drinking Sign, Landscape, 10PK (OS-NS-D-35-L-15094-10PK)
- TURNSTILE Exit Right Hand Gate, Mechanical, Mirror, 1-Way (2002-M-EX)
- WOOSTER PRODUCTS Antislip Tape, Blk/Yllw x 3" W x 60 ft. L (MYBS0360R)
- CONDOR Back Support, Premium, 2XL (3RVC6)
- PIP Evolution Deluxe 6151 Standard Brim, Vented Hard Hat HDPE Shell, 6-Pt Suspension, Yellow (280-EV6151V-20)
- PIP Hard Hat (280-HP641R-14)
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (280-EV6151-11)
- PIP Hard Hat (280-HP641R-44)
- PIP Hard Hat (280-HP1491RVM-01)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, Hi-Vis Ylw (280-HP641RV-44)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Red (E1SW15A000)
- Pip Hard Hats