Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-EV6151MCR2-10
Zoro # G112165977
$41.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 6
- Head Protection Venting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 6 |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1, TAA Compliant |
Application | Construction, Excavation, Industrial, Road Works |
ANSI Classification | Type I, Class C |
Accessory Slots | Yes |
ANSI Impact Type | 1 |
Includes | Reflective Decals |
Low Temperature Test Met | Yes |
Chin Strap | No |
Head Protection Graphics | No Graphics |
Reverse Donning | Yes |
Accessory Mounting Options | Headlamp Mount |
ANSI Electrical Class | C |
Description
Hard Hat, ANSI Classification Type I, Class C, Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Accessory Mounting Options Headlamp Mount, Head Protection Venting No, Reverse Donning Yes, Low Temperature Test Met Yes, Standards ANSI/ISEA Z89.1, TAA Compliant
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESTRA Cold Protection Gloves, CZone Membrane Lining, L (74060-701-09)
- 3M Anti-Slip Tape, Black, 12 in x 60 ft. (610)
- AZAR DISPLAYS Acrylic Block Counter Sign Holder on Chrome Stand 22"W x 14" H (104568)
- PROFESSIONAL PLASTICS GPO-3 Angle #2884 UTR1494, 0.250 X 2.000 X 2.000, 10 FT (PGPO3ANGLE2884-10)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, Hi-Vis Org (280-HP641RV-31)
- PIP Safety Helmet (280-EVLV-CH-01W)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Point Textile Suspension and Pin-Lock Adjustment, Black (280-HP241-11)
- PIP Hard Hat (280-HP241R-07)
- PIP Hard Hat (280-HP1491RVM-01)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Point Textile Suspension, Wheel Ratchet Adjustment, White (280-HP241R-01)
- KASK KASK Super Plasma Hi-Viz Helmet - Yellow (KASKSHV-YL)
- Pip Head Protection