Shop All Hard Hats
Pip
Hard Hat
Mfr # 280-EV6151M-10
Zoro # G012165978
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 6
- Head Protection Venting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 6 |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1, TAA Compliant |
Chin Strap | No |
Accessory Mounting Options | Headlamp Mount |
ANSI Impact Type | 1 |
Application | Construction, Excavation, Industrial, Road Works |
Reverse Donning | Yes |
ANSI Classification | Type I, Class C |
Head Protection Graphics | No Graphics |
Accessory Slots | Yes |
Includes | Cable Loop |
Low Temperature Test Met | Yes |
ANSI Electrical Class | C |
Description
Hard Hat, ANSI Classification Type I, Class C, Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Accessory Mounting Options Headlamp Mount, Head Protection Venting No, Reverse Donning Yes, Low Temperature Test Met Yes, Standards ANSI/ISEA Z89.1, TAA Compliant
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x30 (74273)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 8-9, Women's 10-11, 1 Pair (PAM-M89/W1011)
- BRADY SAFEKEY Lockout Padlock Aluminum Silver 3.0 (ALU-SLV-76ST-KA6PK)
- PIG PIG Drain Plug, Yellow (PLR208)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, White (280-HP641RV-01)
- PIP Safety Helmet (280-EV6161-CH-11)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, Dark Gray (280-HP641RV-14)
- PIP Evo Vista Ascend Industrial Safety Helmet, Type I, Vented, ABS Shell, Integrated Faceshield, Black (280-EVSV-CH-11SR)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, Hi-Vis Ylw (280-HP641RV-44)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-pt Textile Suspension and Pin-Lock Adjustment, Dark Gray (280-HP241-14)
- 3M Baseball SecureFit(TM) Elevated Temperature Hard Hat, Type 1, Class E, Type 1, Class G (H-704T-SF)
- Pip Hard Hats