Shop All Reusable Respirators
Pip
Half Mask Respirator
Mfr # 272-RPRF8820
Zoro # G812041687
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mask Size M
- Standards NIOSH
- Facepiece Material Thermoplastic Elastomer
- Cartridges Included No
- Configured For Cartridges, Filters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 272-RPRF8820
- Zoro # G812041687
- Country of Origin China
- Category Reusable Respirators
Dimensions
Mask Size | M |
Details
Item | Half Mask Respirator |
Standards | NIOSH |
Facepiece Material | Thermoplastic Elastomer |
Cartridges Included | No |
Configured For | Cartridges, Filters |
Head Harness Material | Plastic |
Respirator Connection Type | Bayonet |
Color | Gray |
Face Seal Material | TPR |
NIOSH Rating | P100 |
Disposable/ Reusable | Reusable |
Description
Half Mask Respirator, M, Facepiece Material Thermoplastic Elastomer, Head Harness Material Plastic, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Sleeve, Thumbhole, Cut Level A4, HPPE Material, 14 in L, White (CTSS-2-14TH)
- KISHIGO M, Orange Class 2 High Performance Surveyors Zipper Vest (S5005-M)
- STRANCO Die Cut Number Label, 6, 10 Cards, PK10 (DBV-3-6-10)
- STRANCO Die Cut Number Label, 7 (DBV-SINGLE-8-7)
- MOLDEX Half Mask Respirator, Large, Reusable, Snap-in, Facepiece (7943)
- HONEYWELL NORTH Half Mask Respirator, Black, S Mask Size (HM502TS)
- SUNDSTROM SAFETY Full Face Respirator Kit, Universal Size (H05-8621)
- 3M SCOTT Full-Facepiece Respirator, Poly Headnet, M (805774-82)
- 3M Half Facepiece Reusable Respirator, 7500 Series, Silicone, Size Large (7503)
- MSA SAFETY Advantage™ 3000 Full Face Respirator, M (10028995)
- HONEYWELL Honeywell North 65001 Full Face Respirator (RU65001L)
- Pip Masks & Respiratory Protection