Shop All Reusable Respirators
Pip
Half Mask Respirator
Mfr # 272-RPRF8810
Zoro # G512041666
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mask Size S
- Standards NIOSH
- Facepiece Material Thermoplastic Rubber
- Cartridges Included No
- Configured For Cartridges, Filters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 272-RPRF8810
- Zoro # G512041666
- Country of Origin China
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Item | Half Mask Respirator |
Standards | NIOSH |
Facepiece Material | Thermoplastic Rubber |
Cartridges Included | No |
Configured For | Cartridges, Filters |
Head Harness Material | Plastic |
Respirator Connection Type | Bayonet |
Color | Gray |
Face Seal Material | TPR |
Disposable/ Reusable | Reusable |
NIOSH Rating | P100 |
Description
Half Mask Respirator, S, Facepiece Material Thermoplastic Rubber, Head Harness Material Plastic, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Vinyl Label Sign, 10-1/2" H, 14-1/2" W, Vinyl Label, Rectangle, English, SI-C-05-C-LB-011 (SI-C-05-C-LB-011)
- LYLE Alum Danger Confined Space, 14"x10", LCU4-0546-NA_14X10 (LCU4-0546-NA_14X10)
- KLEENGUARD G10, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S ( 6 1/2 ), 100 PK, Blue (54421)
- BRADLEY Bradley Eyewash Repair Kit (S45-048A)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator Kit, M/L (Pro Pack M/L)
- HONEYWELL SAFETY PRODUCTS North Silicone Full Facepiece Respirator, Small (RU65001S)
- MSA SAFETY Full Face Respirator, M, Bayonet, Silicone (10083760)
- 3M Ultimate Full Facepiece Reusable Respirator, Without Filters, Med (50051135894212)
- MOLDEX Half Mask Respirator, Silicone, S (7801)
- MSA SAFETY MSA(TM) Advantage(TM) 4200 Respirator, L (10083790)
- 3M Half Facepiece Disposable Respirator Assembly, 5000 Series, OV/P95, Permanently Attached, Medium (52P71)
- Pip Reusable Respirators