Shop All Cut-Resistant Gloves
Pip
Great White 3GX Seamless Knit Dyneema Diamond Blended Gloves, X-Large, White/Gray
Mfr # 19-D322/XL
Zoro # G303474468
product price: $11.15
/pr
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size X-Large
- Color White/Gray
- Glove Hand Style Pair
- Weight 0.1 lbs
- Abrasion Resistant EN 388 Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 19-D322/XL
- Zoro # G303474468
- UPC # 616314167492
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size | X-Large |
Details
Color | White/Gray |
Glove Hand Style | Pair |
Weight | 0.1 lbs |
Abrasion Resistant | EN 388 Abrasion Level 4 |
Cut Resistant | EN 388 Cut Level 5 |
Material | Polyurethane-Coated Dyneema® Diamond |
Glove Thickness | 13 gauge |
Puncture Resistant | EN 388 Puncture Level 2 |
Description
Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications. Seamless construction offers increased comfort and breathability. Dyneema® Diamond and Spandex shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance. Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling. Knit wrist helps prevent dirt and debris from entering the glove.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Yellow (6FXW0)
- ACTION CHEMICAL Beard Cover, Blue, Universal, PK1000 (MCBC-1000/B)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Green, PR (IEXT-GODG-02-S)
- WIGWAM MILLS XL Charc Wool Sock (F2322-76H-XL)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 12PK (34-8743/XS)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (44-3445)
- PIP Cut-Resistant Gloves, 3XL Size, PK12 (M1840-3XL)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (44-3445)
- PIP Cut Resistant Coated Gloves, A4 Cut Level, XS, 1 PR (505-XS)
- PIP VF, Gloves, MaxiFlex Cut, L, 45MU64, PR (34-8743V/L)
- MILWAUKEE TOOL 12PK High Visibility Cut Level 4 Polyurethane Dipped Gloves - XL (48-73-8943B)
- Pip Gloves & Hand Protection