Shop All Cut-Resistant Gloves
Pip
Great White 3GX Seamless Knit Dyneema Diamond Blended Gloves, Medium, White/Gray
Mfr # 19-D322/M
Zoro # G203474452
product price: $11.15
/pr
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Medium
- Color White/Gray
- Glove Hand Style Pair
- Material Polyurethane-Coated Dyneema® Diamond
- Puncture Resistant EN 388 Puncture Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 19-D322/M
- Zoro # G203474452
- UPC # 616314167478
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size | Medium |
Details
Color | White/Gray |
Glove Hand Style | Pair |
Material | Polyurethane-Coated Dyneema® Diamond |
Puncture Resistant | EN 388 Puncture Level 2 |
Glove Thickness | 13 gauge |
Weight | 0.1 lbs |
Cut Resistant | EN 388 Cut Level 5 |
Abrasion Resistant | EN 388 Abrasion Level 4 |
Description
Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications. Seamless construction offers increased comfort and breathability. Dyneema® Diamond and Spandex shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance. Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling. Knit wrist helps prevent dirt and debris from entering the glove.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-11-0920)
- NMC Scaffold Inspection Tag (TAR718)
- WERNER Permanent Roof Anchor 20", Single D-ring (A220330)
- GLOWEAR BY ERGODYNE Two Tone Mesh Safety Vest, Orange, S/M (8246Z)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (16-340LG/S)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (960-L)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (16-530/L)
- PIP Cut-Resistant Gloves, XL, 10" L, PR (9110)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 12PK (16-D622/XXL)
- PIP MaxiCut Ultra Cut-Resistant Coated Gloves, Dipped, Nitrile, A3 Cut Level, Medium (Size 8), 1 Pair (44-3745/M)
- ANSELL Cut Resistant Glove, Knitted, Size 10, PR (11-645)
- Pip Gloves & Hand Protection