Shop All Heat Resistant Gloves
Pip
Gloves, Seamless, Knit, A3, XS, PK12
Mfr # 07-KA744/XS
Zoro # G3649209
original price:
$44.65
9% off
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Material ACP/Kevlar(R)
- Max. Temp. 350 Degrees F
- Standards ANSI
- Lining Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 07-KA744/XS
- Zoro # G3649209
- UPC # 616314276514
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | XS |
Length | 9 in |
Size (Alpha) | XS |
Details
Item | Gloves |
Material | ACP/Kevlar(R) |
Max. Temp. | 350 Degrees F |
Standards | ANSI |
Lining | Cotton |
ANSI/ISEA Cut Level | A3 |
Cut | A3 |
Coating | Uncoated |
Color | Green |
Cuff | Elastic |
Silicone-Free | No |
Application | Cut Resistant,Heat Resistant |
ANSI/ISEA Abrasion Level | Not Rated |
Coating Finish | Uncoated |
Description
Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco Women's HydroFlector Waterproof Gloves (1796PW-M)
- SIGNMISSION OSHA Caution, 3.5" Height, 5" Width, Decal, 3.5" H, 5" W, Landscape, PK10, Acid (OS-CS-D-35-L-19106-10PK)
- SUPERIOR MARK Floor Marking Tape, 4in x 100Ft , Yellow (IN-40-200I)
- EAGLE MFG Pail Spill Containment Pallet, 5 gal Spill Capacity, 1 Drum, Polyethylene (1615)
- PIP Gloves, Seamless, Knit, A3, XL, PK12 (07-KA744/XL)
- PIP Gloves, Seamless, Knit, A3, L, PK12 (07-KA744/L)
- PIP Terry, Hot Mill/Seamless Knits, PK12 (43-502S)
- PIP Seamless Knits Hotmill, 24 Oz, PK12 (43-552S)
- PIP Terry Cloth Seamless Gloves, 24 Oz, PK12 (42-C750/L)
- PIP Kut-Gard Knits Hotmill, 32 Oz, PK12 (43-858L)
- HEXARMOR Safety Gloves, PR (5050-M (8))
- Pip Heat Resistant Gloves