Shop All Heat Resistant Gloves
Pip
Gloves, Seamless, Knit, A3, XL, PK12
Mfr # 07-KA744/XL
Zoro # G3648789
original price:
$44.65
9% off
new price: $40.19
/pk 12, $3.35/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 7/8 in
- Material ACP/Kevlar(R)
- Max. Temp. 350 Degrees F
- Standards ANSI
- Lining Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 07-KA744/XL
- Zoro # G3648789
- UPC # 616314146909
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | XL |
Length | 10 7/8 in |
Size (Alpha) | XL |
Details
Item | Gloves |
Material | ACP/Kevlar(R) |
Max. Temp. | 350 Degrees F |
Standards | ANSI |
Lining | Cotton |
Coating | Uncoated |
Cuff | Elastic |
Silicone-Free | No |
Color | Green |
ANSI/ISEA Cut Level | A3 |
ANSI/ISEA Abrasion Level | Not Rated |
Cut | A3 |
Application | Cut Resistant,Heat Resistant |
Coating Finish | Uncoated |
Description
Gloves, ANSI/ISEA Cut Level A3, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Confined Space Sign, D277PB (D277PB)
- CARHARTT Firm Duck Insulated Hood, Black, 2/5, (102368-0012/5)
- MECHANIX WEAR Glove Liners, Insulating, Black, S Size (CWKBL-55-008)
- SLOGGERS GRDN/RAIN BOOTS FLWR SZ8 (5002BK08)
- PIP Gloves, Seamless, Knit, A3, XS, PK12 (07-KA744/XS)
- PIP Gloves, Seamless, Knit, A3, L, PK12 (07-KA744/L)
- PIP Seamless Knits Hotmill, 24 Oz, PK12 (43-552L)
- PIP Seamless Knits Hotmill, 24 Oz, PK12 (43-552S)
- PIP Hot Mill Gauntlet Glove, Cotton, L, PK12 (98500)
- PIP Canvas Hot Mill Glove, 32 Oz, PK12 (94-932G)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Gloves, Rubber, XXL, 600 F (HW6XFR-06-XXL)
- Pip Gloves & Hand Protection