Shop All Leather Driver's Gloves
Pip
Gloves, Leather Protectors, 9, PR
Mfr # 148-1000/9
Zoro # G3324126
product price: $20.45
/pr
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 9
- Material Goatskin
- Thumb Style Keystone
- Leather Palm Process Grain
- Standards ASTM F696-06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 148-1000/9
- Zoro # G3324126
- UPC # 616314045561
- Country of Origin China
- Category Leather Driver's Gloves
Dimensions
Glove Size | 9 |
Glove Length | 10 in |
Cuff Length | 2 in |
Details
Item | Top Grain Goatskin Protector |
Material | Goatskin |
Thumb Style | Keystone |
Leather Palm Process | Grain |
Standards | ASTM F696-06 |
Cuff Style | Slip-On |
Glove Hand Style | Left and Right |
Cuff Material | Goatskin |
Brand and Series | PIP |
Leather Origin | Import |
For Voltage Class | Class 0, Class 00 |
Leather Glove Style | Drivers |
Leather Protector Color | Natural |
Minimum Temperature | Not Rated |
Description
Top Grain Goatskin Protector, Standards ASTM F696-06, Brand and Series PIP, Glove Hand Style Left and Right, For Voltage Class Class 0, Class 00, Thumb Style Keystone, Leather Glove Style Drivers, Cuff Style Slip-On, Cuff Material Goatskin, Cuff Length 2 in, Glove Length 10 in, Glove Materials Goatskin, Leather Origin Import, Glove Size 9, Leather Palm Process Grain, Leather Protector Color Natural, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLIVER BY HONEYWELL Size 8 Women's Loafer Shoe Steel Work Shoe, Brown (49431-BRN)
- MONTOUR LINE Velvet Rope Black With Pol.Brass Snap Ends 8ft.Foam Core (VL310Rope-80-BK-SE-PB)
- BRADY Label Cartridge, Black/Red/White, Labels/Roll: 100 (B30-25-854-OSHADA)
- CLC WORK GEAR Knee Pads, Soft, Polyurethane, Gel, Univ, PR (372)
- PIP Leather Gloves, L, Gunn Cut, PR, PK12 (09-K3720/L)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-168/XL)
- PIP Leather Gloves, 2XL, Gunn Cut, PR, PK12 (09-K3720/XXL)
- PIP Top Grain Cowhide Protector, Size 9, PR (148-4000/9)
- PIP Unlined Leather Drivers Gloves, M, PK12 (68-105/M)
- PIP Leather Drivers, HV Green, L1 Impact TPR (9916/2XL)
- SOTERIA GLOVE Hi-Viz Watch Your Hands, Select Grain Cowhide Driver, Size: 2XL, 12 Pairs/PK (I2032OFT/2XL)
- Pip Leather Driver's Gloves