Shop All Heat Resistant Gloves
Pip
Gloves, Kevlar(R) Lined, PK12
Mfr # 73-1703/XXXL
Zoro # G9325710
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$337.99
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 73-1703/XXXL
- Zoro # G9325710
- UPC # 616314085710
- Country of Origin Pakistan
- Category Heat Resistant Gloves
Dimensions
Size | 3XL |
Details
Item | Hi Performance Gloves,Kevlar(R) Lined,PK12 |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Hi Performance Gloves,Kevlar(R) Lined,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (SF402XAF-GRN)
- BRADY Confined Space Entry Permit, 11 in Height, 8 1/2 in Width (65937)
- AZAR DISPLAYS 11"W x 8.5"H Sign Holder w/ Magnetic Strips, PK10 (129922)
- HY-KO 1.5In Gold Aluminum Number 1, 10PK (B00247)
- PIP Gloves, Seamless, Knit, A3, XS, PK12 (07-KA744/XS)
- PIP Terry Cloth Seamless Gloves, 18 Oz, PK12 (42-C713/L)
- PIP Terry, Hot Mill/Seamless Knits, PK12 (43-502S)
- PIP Terry, Hot Mill/Seamless Knits, PK12 (43-502L)
- PIP Seamless Knits Hotmill, 24 Oz, PK12 (43-552L)
- PIP Gloves, Seamless, Knit, A3, L, PK12 (07-KA744/L)
- STEINER Thermal Protective Gloves, 14", PR (07115)
- Pip Heat Resistant Gloves