Shop All Cut-Resistant Gloves
Pip
Gloves for Cut Protection, ATG, S, PK12
Mfr # 19-D470/S
Zoro # G9127732
product price: $274.99
/pk 12, $22.92/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Sandy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 19-D470/S
- Zoro # G9127732
- UPC # 616314020179
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 8.1 in |
Size- Alpha | S |
Size- Numeric | 7 |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-MI01-12HA (HC-MI01-12HA)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, 4X (2574KH RG 4XL)
- TINGLEY Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket (J24172.LG)
- ERGODYNE Ergodyne® Squids® 3155 Series Clamp Hard Hat Lanyard - Lime, Standard, Lime (19155)
- PIP Gloves for Cut Protection, ATG, M, PK12 (19-D470/M)
- PIP Gloves, Cut Resistance, XL, PR (15-210/XL)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 12PK (19-D322/S)
- PIP Knit Gloves, XS, Seamless Knit, PR, PK12 (42-874)
- PIP G-Tek, Kevlar Brand Fiber, Yllw, M, PK12 (09-K1450/M)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (16-340LG/XXL)
- MAGID DROC Hyperon Blended NitriX Grip Technology Palm Coated Work Gloves Cut Level A3 (GPD255-5)
- Pip Gloves & Hand Protection