Shop All Cut-Resistant Gloves
Pip
Gloves, Cut Resistance, S, PR
Mfr # 15-210/S
Zoro # G3324293
product price: $9.99
/pr
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan/Black
- ANSI/ISEA Cut Level A4
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 15-210/S
- Zoro # G3324293
- UPC # 616314219153
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 9 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material Suprene(TM), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC ArcArmor Combo Weld Jkt, Royal/Blk, Ctn/Leather, L (231082)
- YOUNGSTOWN Youngstown Mechanic Plus Gloves (06-3020-60-XXL)
- NMC Caution High Noise Area Wear Hearing Protection Sign (C521PB)
- JUSTRITE Spill Tray, 12 gal Spill Capacity, Polyethylene (28715)
- PIP Gloves, Cut Resistance, M, PR (15-210/M)
- PIP Gloves, Cut Resistance, XL, PR (15-210/XL)
- PIP VF, Gloves, MaxiFlex Cut, L, 45MU64, PR (34-8743V/L)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (16-150/L)
- PIP Cut-Resistant Gloves, XL Size, PK12 (M1840-XL)
- PIP Cut-Resistant Gloves, L Size, PR (556)
- CONDOR Cut-Resistant Gloves, M/8, PR (61CV75)
- Pip Cut-Resistant Gloves