Shop All Chemical Resistant Gloves
Pip
Gloves, Chemical Resistant, Gray, M, PR
Mfr # 56-AG585/M
Zoro # G7262801
original price:
$6.99
10% off
new price: $6.29
/pr
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Base Coating Material Foam Nitrile
- Glove Materials Polyester/Stainless Steel
- Glove Construction Seamless Knit
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 56-AG585/M
- Zoro # G7262801
- UPC # 616314014239
- Country of Origin Bangladesh
- Category Chemical Resistant Gloves
Details
Item | Coated Gloves |
Color | Gray |
Base Coating Material | Foam Nitrile |
Glove Materials | Polyester/Stainless Steel |
Glove Construction | Seamless Knit |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Cross Arm Strap (8183/2FTGN)
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (68-1500 PLUS FR)
- NMC Notice Chain All Cylinders Securely, N249RB (N249RB)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray, Trekdry(R) (MSD-05-011)
- PIP PROCOAT PVC GLOVES, SMOOTH FINISH, BLACK, 14in. LENGTH, INTERLOCK LINED (58-8040)
- PIP 12" Chemical Resistant Gloves, Nitrile, 2XL, 12PK (56-530/XXL)
- PIP 10-3/5" Chemical Resistant Gloves, Nitrile, L, 12PK (56-AG588/L)
- PIP Extra Large 13 In Blue 14 mil Nitrile Gloves w/ Grip, PK12 (50-N140B/XL)
- PIP Large 13 in Blue 14 mil Nitrile Gloves w/ Grip, PK12 (50-N140B/L)
- PIP 10" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8120DD)
- CONDOR 12-1/2" Chemical Resistant Gloves, Natural Rubber Latex/Polychloroprene, L, 1 PR (32GM12)
- Pip Chemical Resistant Gloves