Shop All Coated Gloves
Pip
Glove, Nitrile Dotted, Gy, Seamless, 2XL, PR
Mfr # 34-8745/XXL
Zoro # G7245940
product price: $6.19
/pr
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Color Black
- Glove Coating Material Nitrile
- Glove Coating Coverage Full
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-8745/XXL
- Zoro # G7245940
- UPC # 616314044588
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | 2XL |
Size- Alpha | 2XL |
Description
Coated Gloves, Glove Style Knit, Knit Material Nitrile, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Full, Glove Hand Style Left and Right, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Belt, Large (646-3)
- ZING No Smoking Label, Wisconsin, 5 in Height, 7 in Width, Plastic, Rectangle, English (1881S)
- HONEYWELL Chemical Resistant Glove, Aqua, S, PR (32-3011E/7S/N)
- HONEYWELL NORTH Protective Shell Insert for Baseball Cap, Polyethylene, White, One Size Fits Most (SC01-H5)
- PIP G-Tek Nitrile MicroSurface Nylon Grip Gloves/Dozen, Large, 12PK (34-500/L)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (55-1600)
- PIP Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, XL, 12PK (33-425LY/XL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (34-874/XXL)
- PIP Pvc Coated Seamless Knit, PK12 (36-110PDD/L)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (34-874)
- TILLMAN Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (1761XL)
- Pip Coated Gloves