Shop All Disposable Gloves
Pip Glove
Latex Disposable Gloves, Latex, XL
Mfr # 2550/XL
Zoro # G410401685
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Latex
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip Glove
- MFR # 2550/XL
- Zoro # G410401685
- UPC # 616314014772
- Country of Origin Canada
- Category Disposable Gloves
Dimensions
Size | XL |
Details
Item | Latex Disposable Gloves |
Material | Latex |
Latex-Free | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Beam Anchor, Sliding, 14"x1.25" (VP201-1)
- EPSON Heat Shrink Tube, Black on White, 0.187inW (205STBWPX)
- CORTINA SAFETY PRODUCTS Cone Light, 4 In., 6V Lantern Battery (03-10-CLG)
- ROCKY SlipStop 911 Plain Toe Oxford Shoe, 95WI (FQ0002034)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Navy Blue (FP-N-100-XL-NBLE)
- BDG 99-1-6000B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 50 PK, Black (99-1-6000B-M)
- KIMTECH G3, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, M, 1000 PK, White (KCC 56882)
- CONDOR Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (2XLZ6)
- ANSELL Neogard, Exam Gloves with ERGOFORM Ergonomic Design, 3.9 mil Palm, Neoprene, Powder-Free, M, 100 PK (C522)
- CURAD Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 150 PK, Blue (MIICUR9315)
- VGUARD A16A3, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, X-Large, 900 PK, Black (A16A35)
- Pip Glove Disposable Gloves