Shop All General Purpose Gloves
Pip
G-Tek Nitrile MicroSurface Nylon Grip Gloves, Blue/Black, XL, 12PK
Mfr # 34-500/XL
Zoro # G808597440
product price: $55.75
/pk 12, $4.65/ea
$55.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Application Dry/Light Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-500/XL
- Zoro # G808597440
- UPC # 616314092039
- Country of Origin China
- Category General Purpose Gloves
Details
Item | Coated Gloves |
Color | Black |
Application | Dry/Light Oil |
Description
Nitrile MicroSurface coating provides a superior grip in dry, wet and oily conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled. Seamless knit nylon shell offers increased comfort, finger dexterity and breathability. Knit Wrist helps prevent dirt and debris from entering the glove. Breathable back for comfort. Excellent resistance to liquid permeation. Oil does not penetrate the glove like foam nitrile styles. Strong protection from punctures and abrasions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, 474C98 (474C98)
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D717)
- SIMPLY FRAMES 6in Length Corridor Sign Bracket, Satin Silver Finish (SB-6SS)
- SALISBURY Electrical Gloves, Class 00, Sz 8-1/2, PR (E0011Y/8H)
- PIP 21G, HPPE, FOAM NITRILE, A5 (16-351/M)
- PIP 21G, HPPE, FOAM NITRILE, A5 (16-351/L)
- PIP PIP G-Tek® Nitrile MicroSurface Nylon Grip Gloves, 12 Pairs/Dozen, Large (34-500/L)
- PIP Seamless Knit, Cotton/Polyester, PK12 (35-CB110/L)
- PIP All Purpose Work Gloves, M, PR (120-4600/M)
- PIP Touchscreen Utility Glove, S, Yellow, PK12 (HVY713SUTS/S)
- MILWAUKEE TOOL Knit Gloves, Finished, Size L (48-73-7142E)
- Pip Gloves & Hand Protection