Shop All Coated Gloves
Pip
G-Tek Nitrile Coated Nylon Grip Gloves, Black/Gray, Large, 12PK
Mfr # 34-C232/L
Zoro # G308595724
product price: $40.29
/pk 12, $3.36/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Black
- Glove Coating Material Nylon, Nitrile
- Application Dry/Light Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-C232/L
- Zoro # G308595724
- UPC # 616314017926
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | L |
Details
Item | Coated Gloves |
Color | Black |
Glove Coating Material | Nylon, Nitrile |
Application | Dry/Light Oil |
Description
Seamless one-piece nylon shell offers increased comfort, finger dexterity and breathability. Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance. Knit Wrist helps prevent dirt and debris from entering the glove.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Glass, Saftey, Onix Plus, 5.0 (SB4950STP)
- CARHARTT Short Sleeve Henley, Black, XL (K84-BLK XLG REG)
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray (435-4G1)
- ZORO SELECT Convex Indoor Mirror, 12 In Polycarbonate (SCVI-12Z-PC)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (55-1600)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, 2XL, 12PK (34-845/XXL)
- PIP MaxiFlex Seamless Knits, ATG, XXS, PK12 (34-844/XXS)
- PIP Glove, Nitrile Dotted, Gy, Seamless, 2XL, PR (34-8745/XXL)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Black/Orange, XL, 12PK (34-8014/XL)
- PIP Seamless Knits for General Duty, S, PK12 (33-B125/S)
- EDGE Polyurethane Coated Gloves, Palm Coverage, White, 8, PR (48-125)
- Pip Coated Gloves