Shop All Cut-Resistant Gloves
Pip
G-Tek, Kevlar Brand Fiber, Yl/Bk, L, PK12
Mfr # 09-K1600/L
Zoro # G9127163
product price: $401.99
/pk 12, $33.50/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Yellow/Black
- Glove Coating Finish Sandy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 09-K1600/L
- Zoro # G9127163
- UPC # 616314207907
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 9.9 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Gate Valve Lockout, Fits Sz 6-1/2 to 10 (65588)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 4' x 6' (423246100)
- BRADY Ultra Reflective Numbers, 1, 6 In. H, PK10 (3020-1)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, L, 12PK (39-1310/L)
- PIP G-Tek, Kevlar Brand Fiber, Yl/Bk, M, PK12 (09-K1600/M)
- PIP Maxicut3 Zormax, 3/4 Dip, Gray, PK12, Package Quantity: 12 (18-575/XXL)
- PIP String Knit Glove, PR (33-125/XXL)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 12PK (19-D322/XXL)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (44-3745/S)
- PIP VF, Gloves, MaxiFlex Cut, S, 45MU62, PR (34-8743V/S)
- HONEYWELL Cut-Resistant Glove, XL, Full Finger, PR (21-1D13B-10/XL)
- Pip Gloves & Hand Protection