Shop All Hard Hats
Pip
Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red
Mfr # 280-EV6161-60
Zoro # G9130812
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 6 |
Color | Red |
Head Protection Venting | No |
Standards | ANSI/ISEA Z89.1, TAA Compliant |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | E |
Accessory Slots | Yes |
Includes | Sweatband |
Reverse Donning | Yes |
Head Protection Graphics | No Graphics |
ANSI Electrical Class | E |
ANSI Classification | Type 1, Class E |
ANSI Impact Type | 1 |
Application | Construction, Excavation, Industrial, Road Works |
Chin Strap | No |
Description
Hard Hat, ANSI Classification Type I, Class E, Head Protection Style Full Brim, Head Protection Color Red, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting No, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, TAA Compliant
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 5 in. H, Vinyl, LCU3-0466-RD_7x5 (LCU3-0466-RD_7x5)
- SELLSTROM Fire Blanket, Fiberglass (S97467)
- MSA SAFETY Full Body Harness, M, Nylon (10194864)
- CREWS Economy Goggle, Wide, Perforated Frame, PVC Body, CL (MCS2220)
- PIP Evo 6161 Ascend Full Brim Safety Helmet HDPE Shell, 6-Pt Suspension, Wheel Ratchet Adjustment, Ylw (280-EV6161-CH-20)
- PIP Hard Hat (280-HP642R-01)
- PIP Hard Hat (280-HP1491RVM-01)
- PIP Evolution Deluxe 6151 Cap Style Hard Hat HDPE Shell, 6-Pt Suspension, Ratchet Adj., Neon Yellow (280-EV6151-LY)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, Vented, 4-Pt Suspension, Ratchet Adjustment, Hi-Vis Org (280-HP641RV-31)
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (280-EV6151-10)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Red (10052945)
- Pip Hard Hats