Shop All Hard Hats
This Product is Discontinued
Pip
Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Neon Yellow (Discontinued)
Mfr # 280-EV6161-LY
Zoro # G9130788
This Product is Discontinued
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 6 |
Color | Lime |
Head Protection Venting | No |
Hard Hat ANSI Type | 1 |
Standards | ANSI/ISEA Z89.1, TAA Compliant |
Hard Hat ANSI Class | E |
Accessory Slots | Yes |
Includes | Sweatband |
ANSI Electrical Class | E |
ANSI Classification | Type 1, Class E |
Reverse Donning | Yes |
ANSI Impact Type | 1 |
Head Protection Graphics | No Graphics |
Application | Construction, Excavation, Industrial, Road Works |
Chin Strap | No |
Description
Hard Hat, ANSI Classification Type I, Class E, Head Protection Style Full Brim, Head Protection Color Lime, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting No, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, TAA Compliant
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.