Shop All Hard Hats
Pip
Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Yellow
Mfr # 280-EV6161V-20
Zoro # G9130891
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 6 |
Color | Yellow |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1, TAA Compliant |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C |
Includes | VENTED |
Accessory Slots | Yes |
ANSI Classification | Type 1, Class C |
Head Protection Graphics | No Graphics |
ANSI Electrical Class | C |
ANSI Impact Type | 1 |
Reverse Donning | Yes |
Application | Construction, Excavation, Industrial, Road Works |
Chin Strap | No |
Description
Hard Hat, ANSI Classification Type I, Class C, Head Protection Style Full Brim, Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting Yes, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, TAA Compliant
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 50 ft. L x PVC Foam, 1/2" Thick (419S0250BY)
- KONG USA Fall Arrester, Back-Up, ANSI (8021NO402KK)
- BRADY Pipe Marker, White, Compressed Air, PK5, 7060-1-PK (7060-1-PK)
- DUPONT DuPont Tychem 2000 Coverall, Front Zipper, Serged Seams, Yellow, XL, 12/Qty (QC120SYLXL001200)
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Blue (280-EV6161V-50)
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Gray (280-EV6161V-40)
- PIP Hard Hat (280-HP1491RM-01)
- PIP Stromboli Cap Style Dome Hard Hat ABS/Polycarbonate Shell, 4 Point Nylon Webbing Cradle, White (280-HP841R-01)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Point Textile Suspension, Wheel Ratchet Adjustment, Pink (280-HP241R-20)
- PIP Evolution Deluxe 6161 Full Brim Hard Hat HDPE Shell, 6-Pt Polyester Suspension, Ratchet Adj., White (280-EV6161-10)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E (19786)
- Pip Head Protection