Shop All Hard Hats
Pip
Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Orange
Mfr # 280-EV6161V-OR
Zoro # G9130882
product price: $20.79
/ea
Not eligible for select promotions
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Suspension Adjustment Type Wheel Ratchet
- Number of Suspension Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Suspension Adjustment Type | Wheel Ratchet |
Number of Suspension Points | 6 |
Color | Orange |
Head Protection Venting | Yes |
Standards | ANSI/ISEA Z89.1, TAA Compliant |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C |
Includes | VENTED |
Accessory Slots | Yes |
Head Protection Graphics | No Graphics |
ANSI Impact Type | 1 |
ANSI Classification | Type 1, Class C |
ANSI Electrical Class | C |
Reverse Donning | Yes |
Application | Construction, Excavation, Industrial, Road Works |
Chin Strap | No |
Description
Hard Hat, ANSI Classification Type I, Class C, Head Protection Style Full Brim, Head Protection Color Neon Orange, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material HDPE, Head Protection Venting Yes, Reverse Donning Yes, Standards ANSI/ISEA Z89.1, TAA Compliant
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERGRIT 1 7/8" Stair Nosing 3'0" Black-Drilled (121-BLA3)
- EDWARDS SIGNALING Outdoor Speaker Strobe, White (WG4WN-SVMC)
- AIR SYSTEMS INTL Filtration Panel, 120 psi, 2 AC (BB30-CO)
- NMC Danger Do Not Enter Equipment Operating Sign - Bilingual, ESD656RB (ESD656RB)
- PIP Hard Hat (280-HP642R-01)
- PIP Hard Hat (280-HP641R-01)
- PIP Evolution Deluxe 6161 Full Brim Hard Hat HDPE Shell, 6-Pt Polyester Suspension, Ratchet Adj., Yellow (280-EV6161-20)
- PIP Evo 6161 Ascend Full Brim Safety Helmet HDPE Shell, 6-Pt Suspension, Wheel Ratchet Adjustment, White (280-EV6161-CH-10)
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Pink (280-EV6151-39)
- PIP Hard Hat (280-HP1491RVM-01)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), Natural Tan (482002)
- Pip Head Protection