Shop All Hard Hats
Pip
Front Brim Hard Hat, Type 2, Class E
Mfr # 280-AHS150-50
Zoro # G1283768
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Liner: Expanded Polystyrene, Suspension: Polyester / Polyethylene, Sweatband: Microfiber
- Fits Hat Size 6-5/8" to 8"
- Suspension Adjustment Type Wheel Ratchet
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | 6-5/8" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | Liner: Expanded Polystyrene, Suspension: Polyester / Polyethylene, Sweatband: Microfiber |
Suspension Adjustment Type | Wheel Ratchet |
Color | Blue |
Standards | ANSI Z89.1-2014 |
Hard Hat ANSI Type | 2 |
Hard Hat ANSI Class | E |
ANSI Classification | Type 2, Class E |
Material | Liner: Expanded Polystyrene, Suspension: Polyester / Polyethylene, Sweatband: Microfiber |
Shell Material | HDPE |
Head Protection Brand | PIP |
Hard Hat Suspension | Wheel Ratchet |
Description
Mk8 Evolution Hard Hat,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, XL, PR (4950XL)
- SW TRUEFORM Powerform, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (N700345)
- RADIANS Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DPG95-1)
- SHOES FOR CREWS Overshoes, Unisex, S, Plain, PR (50-S)
- PIP Hard Hat (280-HP241R-02)
- PIP Evolution Deluxe 6151 Cap Style Hard Hat HDPE Shell, 6-Pt Suspension, Ratchet Adj., Neon Orange (280-EV6151-OR)
- PIP Hard Hat (280-HP1491RVM-01)
- PIP Whistler Cap Style Hard Hat HDPE Shell, 4-Point Textile Suspension, Wheel Ratchet Adjustment, Pink (280-HP241R-20)
- PIP Hard Hat (280-HP642R-01)
- PIP Hard Hat (280-HP641R-12)
- BULLARD Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow (33YLR)
- Pip Head Protection