Shop All Hard Hats
Pip
Front Brim Hard Hat, Type 2, Class E
Mfr # 280-AHS150-10
Zoro # G1283740
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Liner: Expanded Polystyrene, Sweatband: Microfiber, Shell: HDPE, Suspension: Polyester / Polyethylene
- Fits Hat Size 6-5/8" to 8"
- Suspension Adjustment Type Wheel Ratchet
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Hat Size | 6-5/8" to 8" |
Details
Item | Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | Liner: Expanded Polystyrene, Sweatband: Microfiber, Shell: HDPE, Suspension: Polyester / Polyethylene |
Suspension Adjustment Type | Wheel Ratchet |
Color | White |
Standards | ANSI Z89.1-2014 |
Hard Hat ANSI Type | 2 |
Hard Hat ANSI Class | E |
ANSI Classification | Type 2, Class E |
Head Protection Brand | PIP |
Description
Mk8 Evolution Hard Hat,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Over-the-Head Ear Muffs, 19 dB, Condor, Yellow (26X628)
- PIP Cut-Resistant Gloves, XL, 10" L, PR (9110)
- CUT PRO Cut Resistant Glove, PR (92713PUL)
- WEARWELL Antifatigue Mat, Black, 5 ft. L x 2 ft. W, Urethane, Square Grid Surface Pattern, 5/8" Thick (502)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, 4-Pt Nylon Webbing Cradle, Ratchet Adjustment, White (280-HP641R-01)
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Blue (280-EV6161V-50)
- PIP Dynamic Rocky Industrial Climbing Helmet Polycarbonate / ABS Shell, Ratchet Adjustment, White (280-HP142R-01)
- PIP Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (280-EV6151-10)
- PIP Safety Helmet (280-EV6161-CH-11)
- PIP Hard Hat (280-HP241R-31)
- GE Vented Full Brim Hard Hat, 4-Point Adjustable Ratchet Suspension, Green (GH326N)
- Pip Hard Hats