Shop All Flame Resistant & Arc Flash Shirts
Pip
FR Long Sleeve T-Shirt, Orange, XL
Mfr # 385-FRLS-(OR)-XL
Zoro # G6621470
product price: $54.15
/ea
Sold in multiples of 12 for $649.80
$649.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- ATPV Rating 11.8 cal/sq cm
- Size XL
- Color Orange
- Features Ideal for Daily Wear Use and Under arc Flash Suits and Coveralls, Provides Next to Skin Comfort and Breathability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 385-FRLS-(OR)-XL
- Zoro # G6621470
- UPC # 616314160950
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Sleeve Length | 83 4/5 in |
Sleeve Length Type | Long |
Maximum Chest Size | 13/33 in |
Details
Item | Flame-Resistant Shirt |
Arc Flash PPE Category | 2 |
ATPV Rating | 11.8 cal/sq cm |
Color | Orange |
Features | Ideal for Daily Wear Use and Under arc Flash Suits and Coveralls, Provides Next to Skin Comfort and Breathability |
Closure Type | Pullover |
Standards | ASTM F1506, NFPA 2112-2012, NFPA 70E |
Fabric Weight | 6.5 oz |
Number of Pockets | 1 |
Pocket Location | Left Chest |
Material Trade Name | Cotton |
Description
ATPV Rating 11.8 cal/sq cm, Arc Flash PPE Category 2, Color Orange, Fabric Weight 6.5 oz, Features Ideal for Daily Wear Use and Under arc Flash Suits and Coveralls, Provides Next to Skin Comfort and Breathability, Closure Type Pullover, Flame-Resistant Shirt, Material Trade Name Cotton, Maximum Chest Size 13/33 in, Number of Pockets 1, Pocket Location Left Chest, Size XL, Sleeve Length 83 4/5 in, Sleeve Length Type Long, Standards ASTM F1506, NFPA 2112-2012, NFPA 70E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIGWAM MILLS XL BLK Boot Sock (F2230-052-XL)
- RUBBER-CAL "Coin-Grip Commercial" Rubber Step Mat - 10" x 48" - 6pack (10-104-012P)
- FEDERAL SIGNAL Wall Mount, Black, 10-13/32in.Wx4-7/64in.H (WMXC-SB)
- ZORO SELECT Barricade Tape, Danger, Black/Yellow, 3inW (91213)
- PIP FR Clothing (385-FRHN-(TN)-2X)
- PIP FR Clothing (385-FRHN-(OR)-2X)
- PIP FR Clothing (385-FRHN-(NV)-3X)
- PIP FR Clothing (385-FRRS-NV/2X)
- PIP FR Clothing (385-FRHN-(NV)-2X)
- PIP FR Clothing (385-FRHN-(TN)-3X)
- CARHARTT TW4138 W FR Force Rlxd Fit LS Shirt (104147-GRY)
- Pip Flame Resistant & Arc Flash Shirts