Shop All Flame Resistant & Arc Flash Pants
Pip
FR Jeans, Blue, 36W x 30L
Mfr # 385-FRCJ-3630
Zoro # G7641477
Sold in multiples of 10 for $684.90
$684.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 16.4 cal/sq cm
- Arc Flash PPE Category 2
- Material Trade Name 100% Cotton
- Inseam 30 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 385-FRCJ-3630
- Zoro # G7641477
- UPC # 616314163173
- Country of Origin China
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 36 in |
Tag Size | 36 x 30 |
Details
Item | FR Clothing |
ATPV Rating | 16.4 cal/sq cm |
Arc Flash PPE Category | 2 |
Material Trade Name | 100% Cotton |
Inseam | 30 in |
Color | Blue |
Standards | ASTM F1506, CAN/CGSB 155.20-2000, CAN/CGSB 155.22-97 ET, EN ISO11611:2008, EN ISO11612:2008, EN ISO14116:2008, NFPA 1975-2009, NFPA 2112-2012, NFPA 70E, OSHA 29 CFR1910.269 |
Fabric Weight | 13 oz |
Features | (1) Coin Pocket at Right Side, (2) Curved Waist Pockets, (2) Rear Hip Patch Pockets, All Metal Thermally Protected from the Skin, Bar-Tacked at all Stress Points, Contrast Topstitching with Aramid High Tenaci, Hammer Loop on Left Leg and Tool Pocket on Right Leg |
Number of Pockets | 6 |
Stitching Material | Aramid |
Waist Closure | Button, Zipper |
Includes Cargo Pocket | No |
Description
ATPV Rating 16.4 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features (1) Coin Pocket at Right Side, (2) Curved Waist Pockets, (2) Rear Hip Patch Pockets, All Metal Thermally Protected from the Skin, Bar-Tacked at all Stress Points, Contrast Topstitching with Aramid High Tenaci, Hammer Loop on Left Leg and Tool Pocket on Right Leg, Inseam 30 in, FR Clothing, Material Trade Name 100 Percent Cotton, Maximum Waist Size 36 in, Number of Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 11 RIPSAW WELLINGTON AT, MENS PR (A7830-11M)
- HARDLINE PRODUCTS Number 4 Decal, 3" White Vinyl, PK10 (3SCWP4)
- TILLMAN Green Shop Coat (62503X)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, S, 1 PR (2062-S (7))
- TRU-SPEC Flame Resistant Cargo Pants, 35" to 37" (1441)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, XL (10026003)
- ARIAT FR Carpenter Pants, Men's, M, 33/32 (10019623)
- WOODLAND Pants, Blue, 9 oz. (7800FR-NV-4234)
- PROPPER Mens Tactical Pant, Olive, Size M Short (F520138330M1)
- STEEL GRIP Overpants, Aluminized Rayon, XL (ARL410)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- Pip Workwear and Protective Clothing