Shop All Flame Resistant & Arc Flash Pants
Pip
FR Jeans, Blue, 32W x 32L
Mfr # 385-FRCJ-3232
Zoro # G6623178
product price: $77.25
/ea
Sold in multiples of 10 for $772.50
Free Shipping & Returns
$772.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arc Flash PPE Category 2
- ATPV Rating 16.4 cal/sq cm
- Material Trade Name 100% Cotton
- Color Blue
- Standards ASTM F1506, CAN/CGSB 155.20-2000, CAN/CGSB 155.22-97 ET, EN ISO11611:2008, EN ISO11612:2008, EN ISO14116:2008, NFPA 1975-2009, NFPA 2112-2012, NFPA 70E, OSHA 29 CFR1910.269
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 385-FRCJ-3232
- Zoro # G6623178
- UPC # 616314163104
- Country of Origin China
- Category Flame Resistant & Arc Flash Pants
Dimensions
Maximum Waist Size | 32 in |
Tag Size | 32 x 32 |
Details
Item | FR Clothing |
Arc Flash PPE Category | 2 |
ATPV Rating | 16.4 cal/sq cm |
Material Trade Name | 100% Cotton |
Inseam | 32 in |
Color | Blue |
Standards | ASTM F1506, CAN/CGSB 155.20-2000, CAN/CGSB 155.22-97 ET, EN ISO11611:2008, EN ISO11612:2008, EN ISO14116:2008, NFPA 1975-2009, NFPA 2112-2012, NFPA 70E, OSHA 29 CFR1910.269 |
Fabric Weight | 13 oz |
Features | (1) Coin Pocket at Right Side, (2) Curved Waist Pockets, (2) Rear Hip Patch Pockets, All Metal Thermally Protected from the Skin, Bar-Tacked at all Stress Points, Contrast Topstitching with Aramid High Tenaci, Hammer Loop on Left Leg and Tool Pocket on Right Leg |
Number of Pockets | 6 |
Includes Cargo Pocket | No |
Stitching Material | Aramid |
Waist Closure | Button, Zipper |
Description
ATPV Rating 16.4 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features (1) Coin Pocket at Right Side, (2) Curved Waist Pockets, (2) Rear Hip Patch Pockets, All Metal Thermally Protected from the Skin, Bar-Tacked at all Stress Points, Contrast Topstitching with Aramid High Tenaci, Hammer Loop on Left Leg and Tool Pocket on Right Leg, Inseam 32 in, FR Clothing, Material Trade Name 100 Percent Cotton, Maximum Waist Size 32 in, Number of Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Overshoe Steel Toe Guard, Unisex, M, Blk, PR (IMPACTOEM)
- MCR SAFETY Faceshield Visor, Polycarbonate, Clear, 8 in H x 16 in W (181540)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YM45)
- UNIVERSAL / USI ELECTRIC Ionization Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert (5304)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-2XL)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, L (10026002)
- ARIAT Relaxed Fit FR Jeans, Men's, 2XL, 44/38 (10012555)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, M (10026003)
- ARIAT Pants, Straight Leg, Size 29" x "34 (10027705)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10023466)
- STEEL GRIP Leggings, Aluminized Carbon Kevlar(R), PR (ACK 395-16 M XL)
- Pip Flame Resistant & Arc Flash Pants