Shop All Coated Gloves
Pip
Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, XL, 12PK
Mfr # 34-874FY/XL
Zoro # G9128502
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Yellow
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 34-874FY/XL
- Zoro # G9128502
- UPC # 616314128233
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 8.9 in |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Size (Numeric) | 10 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Tan/Green, Stretch Nylon (G-EXPUG-05-XL)
- SAFETYPOSTER.COM Safety Pstr, PPE Essential Not Optial, ENG (P3034)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 13 (8677533)
- TILLMAN Gloves, PR (502X)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, 2XL, 12PK (34-874FY/XXL)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, S, 12PK (34-874FY/S)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, 12PK (34-874FY/M)
- PIP Knit Gloves, 2XL, Seamless Knit, PR, PK12 (33-B115)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (33-G115)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, 12PK (34-900/XL)
- BDG Seamless Knit Black Nylon Black Polyurethane Palm, Size X2S (5) (99-1-9802-5)
- Pip Coated Gloves