Shop All Coated Gloves
Pip
Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, S, 12PK
Mfr # 34-874FY/S
Zoro # G9128408
product price: $66.55
/pk 12, $5.55/ea
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Yellow
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-874FY/S
- Zoro # G9128408
- UPC # 616314128226
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 8.1 in |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Size (Numeric) | 7 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Coated Gloves, M, Nylon, Nitrile, PR (60VY82)
- JJ KELLER DVD, Workplace Safety, 50 min. (49772)
- CONDOR Exit Sign, English, 8" W, 8" H, Plastic, White (480W77)
- CAIMAN Welding Gloves, Stick, 2XS/5, PR (1816-5)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, XL, 12PK (34-874FY/XL)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, 2XL, 12PK (34-874FY/XXL)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, L, 12PK (34-874FY/L)
- PIP PIP MaxiFlex II Micro-Foam Nitrile Coated Gloves, Black, M, 1 Dozen (34-875/M)
- PIP Seamless Knits for General Duty, S, PK12 (35-C410/S)
- PIP G-Tek PolyKor Industry Grade Seamless Knit Blended Glove Polyurethane Coated Flat Grip, XXL, 12pk (16-564/XXL)
- 212 PERFORMANCE Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, XL, 12PK (AXGLT-05-011)
- Pip Coated Gloves