Shop All Coated Gloves
Pip
Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, 12PK
Mfr # 34-874FY/M
Zoro # G9128520
product price: $66.55
/pk 12, $5.55/ea
$66.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Yellow
- ANSI/ISEA Abrasion Level 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-874FY/M
- Zoro # G9128520
- UPC # 616314128219
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 8.5 in |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Size (Numeric) | 8 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH High Performance Faceshield Windows, FIBRE-METAL 4118CL (4118CL)
- BDG Coated Gloves, Knit, L, 10.5" L (99-1-904)
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, XL (8402XL)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, M, 8" L, PR (MP3-72-009)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, S, 12PK (34-874FY/S)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, L, 12PK (34-874FY/L)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, XL, 12PK (34-874FY/XL)
- PIP PIP® 34-500/XXL G-Tek® GP„¢ Nitrile Coated Nylon Glove, XXL (34-500/XXL)
- PIP Polyurethane Coated Gloves, Palm Coverage, Black, M, 12PK (713SUCB/M)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, M, 12PK (34-846/M)
- MAGID ROC GP100 Micro-Foam Nitrile Palm Coated Gloves (GP1007)
- Pip Gloves & Hand Protection