Shop All Coated Gloves
Pip
Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Black/Orange, L, 12PK
Mfr # 34-8014/L
Zoro # G1010263
product price: $71.19
/pk 12, $5.93/ea
$71.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size L
- Size L
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-8014/L
- Zoro # G1010263
- UPC # 616314057724
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | L |
Size | L |
Glove Length | 8.7 in |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Size (Numeric) | 9 |
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, EN420, Reach, Okeo-Tex, CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHUMS Eyewear Retainer, Black, Adj. to 26" (12121100)
- FEDERAL SIGNAL Base, Gray, LED (SLMBD-012-024GY)
- 3M Cover, For TR-600/800 PAPR, White, PK10 (TR-681)
- JOHNSON CONTROLS Spst Pressure Control, 20In/100 Diff, P70GA-11C (P70GA-11C)
- PIP Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, M, 12PK (33-425LY/M)
- PIP PosiGrip Seamless Knit HPPE Blended Glove Polyurethane Coated Flat Grip, 2XL, Salt & Pepper, 12pk (720DGU/XXL)
- PIP Glove, Coated, Bk/Gray, Seamless, 3XL, PR (34-874/XXXL)
- PIP PIP® 33-G125/M G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Gray, M (33-G125/M)
- PIP Seamless Knits for General Duty, L, PK12 (33-B125/L)
- PIP Coated Gloves, M, PK12 (34-874)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, 2XL, PR (RWG22TXXL)
- Pip Coated Gloves