Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, 12PK
Mfr # 34-C234/XL
Zoro # G0660427
product price: $19.65
/pk 12, $1.64/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color White/Gray
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-C234/XL
- Zoro # G0660427
- UPC # 616314017889
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Glove Length | 10-1/4" |
Length | 10-1/4" |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN388/ANSI/ISEA 105, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 449L27 (449L27)
- EMERGENCY ZONE Eco Gel, Liner Refill Set (673)
- KLEENGUARD Safety Glasses, Indoor/Outdoor Anti-Scratch (14476)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, L, 12PK (34-C234/L)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, M, 12PK (34-C234/M)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, PR (34-874V/XS)
- PIP Knit Gloves, XS, Seamless Knit, PR, PK12 (33-B115)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, 12PK (34-874)
- PIP Polyurethane Coated Gloves, Palm Coverage, White, L, 12PK (713SUC/L)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-HDR-05-XL)
- Pip Coated Gloves