Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR
Mfr # 34-800/S
Zoro # G7296949
product price: $6.89
/pr
$6.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color White/Gray
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-800/S
- Zoro # G7296949
- UPC # 616314017803
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | S |
Size | S |
Size- Alpha | S |
Description
Coated Gloves, Glove Style Knit, Knit Material Nitrile, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, EN420, Reach, Okeo-Tex, CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 244' (02000CT11007)
- DUPONT Collared Disposable Coveralls, 6 PK, Tan, Zipper (C3125TTNLG000600)
- DIXON Brass Plain Hose, Nozzle NPSH, 1" (BN10)
- MILWAUKEE TOOL Tinted Performance Safety Glasses (48-73-2025)
- PIP Coated Gloves, Nitrile, XL, White/Gray, PR (34-800/XL)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, XL, 12PK (39-C1305/XL)
- PIP PIP MaxiFlex® Cut„¢ Micro-Foam Nitrile Coated Gloves, Black, X-Large, 12 Pairs (34-8743/XL)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, 2XL, 12PK (34-876/XXL)
- PIP Glove Coated, White, Seamless, S, PR (34-225/S)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR (34-845)
- PIP Latex Coated Gloves, Palm Coverage, Blue/Gray, M, 12PK (39-1310/M)
- Pip Coated Gloves