Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, S, 12PK
Mfr # 34-C234/S
Zoro # G1283497
original price:
$26.62
22% off
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color White/Gray
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 34-C234/S
- Zoro # G1283497
- UPC # 616314017858
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 9" |
Length | 9" |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN388/ANSI/ISEA 105, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Single Head Drench Hose, Countertop, 8 ft. (G5020)
- JUSTRITE 1 gal Red Polypropylene, Steel Type I Safety Can Flammables (7110110)
- PIP Pvc Coated Seamless Knit, Palm Coat, PK12 (37-C110PC-BL/L)
- MSA SAFETY MSA Ultra-Twin™ Full Face Respirator, L (480267)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, XS, 12PK (34-C234/XS)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (34-874/S)
- PIP MaxiFlex Endurance Nitrile Coated Gloves Medium 9" L, 12PK (GLV323-M)
- PIP MaxiFlex Seamless Knits, ATG, XS, PK12 (34-844/XS)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Black/Orange, L, 12PK (34-8014/L)
- PIP Coated Gloves, PK12 (56-425/XL)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, XL, PR (330XL-10)
- Pip Gloves & Hand Protection