Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, Palm Coverage, Pink, XL, 12PK
Mfr # 34-8264/XL
Zoro # G9320372
product price: $44.45
/pk 12, $3.70/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Size XL
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 34-8264/XL
- Zoro # G9320372
- UPC # 616314118340
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | XL |
Size | XL |
Details
Item | Coated Gloves |
Glove Coating Material | Foam Nitrile |
Glove Coating Coverage | Palm |
Color | Pink |
Coating Coverage | Palm |
Coating Material | Foam Nitrile |
Description
G-Tek Maxiflex Active,Pink,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Northstar Classic 50' Cable SRL (FS-FSP1250-G)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWH2X002500)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GKGVBEL)
- BRADY Pipe Marker, Arrow - Single, Y, 1to2-1/2 In (93242)
- PIP Polyurethane Coated Gloves, Palm Coverage, White, L, 12PK (33-125/L)
- PIP 2XL Purple/Black Knit Cuff Coated Gloves, 12PK (34-500/XXL)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black, M, PR (34-8745/M)
- PIP G-Tek PolyKor Industry Grade Seamless Knit Blended Glove Polyurethane Coated Flat Grip, Medium, 12pk (16-564/M)
- PIP G-Tek PolyKor Seamless Knit PolyKor Glove Polyurethane Coated Flat Grip, Medium, White, 12pk (16-D622/M)
- PIP Polyurethane Coated Gloves, Palm Coverage, White, M, 12PK (33-125/M)
- PIP Seamless Knits for General Duty, M, PK12 (34-500/M)
- Pip Gloves & Hand Protection