Shop All Coated Gloves
Pip
Foam Nitrile Coated Gloves, Palm Coverage, Pink, S, 12PK
Mfr # 34-8264/S
Zoro # G9320357
$53.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Pink
- ANSI/ISEA Abrasion Level Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 34-8264/S
- Zoro # G9320357
- UPC # 616314118319
- Country of Origin Sri Lanka
- Category Coated Gloves
Dimensions
Glove Size | S |
Size | S |
Size- Alpha | S |
Details
Item | Coated Gloves |
Glove Coating Material | Foam Nitrile |
Glove Coating Coverage | Palm |
Color | Pink |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Coating Coverage | Palm |
Coating Material | Foam Nitrile |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB SAR Breathing (04-833)
- BOLLE SAFETY Safety Goggles, CSP Anti-Fog, Scratch-Resistant Lens, Pilot Series (40275)
- SALISBURY BOOTS STORM RUBBER 2 BKL SZ18 DEEP HEEL (51509 18-ES)
- BDG Grain Cowhide Driver Straight Thumb Lined Fleece, Size M (20-9-1571-7-10)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Pink, XS, 12PK (34-8264/XS)
- PIP Nitrile Seamless Knit, Cotton Knit, PK12, Glove Size: L (38-720L)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, L, 12PK (34-824/L)
- PIP Knit Gloves, XS, Seamless Knit, PR, PK12 (33-B115)
- PIP Latex Coated Cotton Gloves, Medium, 12PK (39-C1300/M)
- PIP PIP MaxiFlex® Cut„¢ Micro-Foam Nitrile Coated Gloves, Black, Large, 12 Pairs (34-8743/L)
- PIP Polyurethane Coated Gloves, Palm Coverage, White, L, 12PK (713SUC/L)
- Pip Gloves & Hand Protection